Beli karcher gun di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. KARCHER HOME & GARDEN Spray Gun (Spray Gun)
    Mulai

    Rp139.900

    KARCHER HOME & GARDEN Spray Gun (Spray Gun)
    Deskripsi:
    Spray gun for watering small to medium-sized areas and gardens. The ergonomic handle allows convenient one-hand operation for effortless watering of all kinds of plants and for cleaning gardening tools and furniture. The spray nozzle offers other useful features, such as adjustable spray pattern from full jet to mist spray as well as 3-stage flow control. The gun also has a practical hanging hook. The gun combines an attractive design with ease of use and a range of useful functions. In brief: the ideal solution for numerous uses in the garden. Note: Karcher spray nozzles are compatible with all available click systems.
  2. KARCHER HOME & GARDEN Spray Gun
    Mulai

    Rp269.900

    KARCHER HOME & GARDEN Spray Gun
    Deskripsi:
    Premium multifunction spray gun with 4 spray patterns for watering small to medium-sized areas and gardens. The ergonomic handle allows convenient one-hand operation for effortless watering of all kinds of plants and for cleaning gardening tools and furniture. This innovative spray gun also offers a host of other features such as infinite flow control as well as automatic locking and release. This gun combines an attractive design with ease of use and a range of useful functions. In brief: the ideal solution for numerous uses in the garden. Note: Karcher spray nozzles are compatible with all available click systems.
  3. KARCHER HOME & GARDEN Pembersih Bertekanan Tinggi
    Rating:
    100% of 100
    (3)
    Mulai

    Rp1.799.900

  4. monotaro Semprotan Air
    Rating:
    60% of 100
    (6)
    Mulai

    Rp87.900

  5. C-Mart Gun Nozzle With Standard Hose Connector (Kepala Semprotan Air)
    Mulai

    Rp109.900

    C-Mart Gun Nozzle With Standard Hose Connector (Kepala Semprotan Air)
    Deskripsi:
    - Continuously adjustable water flow from hard jet to fine mist- On/Off trigger with lock- Ergonomically shaped trigger for easy and convinient use- 2 spray modes: dam or spread both types of shooting or regular spraying by turning the red back
  6. KARCHER HOME & GARDEN Faucet Adapter
    Mulai

    Rp39.900

    KARCHER HOME & GARDEN Faucet Adapter
    Deskripsi:
    Reliable tap connectors, hose connectors and hoses are essential for an efficient watering system. Karcher offers a complete range of accessories for connecting, disconnecting and repairing watering systems. For example, the tough tap connector 3/4" thread with 1/2" thread reducer. The reducer allows connection to two thread sizes. The universal hose repair connector is suitable for all standard garden hoses and is ergonomically designed for easy handling. The ideal solution for the connection or repair of two hoses. Tap connector 3/4" thread with 1/2" thread reducer compatible with the three most widely used hose diameters and all available click systems.
    atribut:
    • Thread Size: G3/4+G1/2
    • Dimensions (mm): 48x33x33
    • Part Number: 2.645-006.0
  7. KARCHER HOME & GARDEN Universal Hose Connector (Sambungan Selang Vacuum)
    44%
    Mulai

    Rp69.900

    KARCHER HOME & GARDEN Universal Hose Connector (Sambungan Selang Vacuum)
    Deskripsi:
    Connecting, disconnecting and repair made easy – with Karcher's practical and ergonomic universal hose coupling. The flexible connector system simplifies the watering of small and large gardens and surfaces. Functioning tap connections and hose couplings are essential to any good watering system. The universal hose coupling is compatible with the three most common hose diameters and all available click systems.
    atribut:
    • Diameter (inch): 1/2, 5/8, 3/4
  8. KAKUDAI Hose Nozzle
    Mulai

    Rp239.900

    KAKUDAI Hose Nozzle
    Deskripsi:
    -One-touch lever which stops water flow by pulling lever and water stop is adopted.-Water sprinkling nozzle that can change ways to discharge water to mist, straight, stop, watering can or shower with the dial operation.
  9. Takagi Water Sprinkling Nozzle (Semprotan Air)
    Mulai

    Rp209.900

    Takagi Water Sprinkling Nozzle (Semprotan Air)
    Deskripsi:
    -One-touch lever which stops water flow by pulling lever and water stop is adopted.-Water sprinkling nozzle that can change ways to discharge water to mist, straight, stop, watering can or shower with the dial operation.
  10. KARCHER Professional High Pressure Cleaners-Cold Water
    Rating:
    100% of 100
    (1)
    Mulai

    Rp15.999.900

    KARCHER Professional High Pressure Cleaners-Cold Water
    Deskripsi:
    KARCHER High Pressure Cleaners-Cold Water is a cold shower for stubborn dirt. Clean machines, vehicles and buildings daily: with high pressure and a high flow rate. Cold water high-pressure cleaners remove even stubborn dirt and are Ideal for large areas.
  11. Sellery Semprotan Air
    Rating:
    80% of 100
    (1)
    Mulai

    Rp32.900

    Sellery Semprotan Air
    Deskripsi:
    > Spray pattern can be adjusted (60-270/271/272/273/336)> Lock clip for continuous spray (60-270/271/272/273/336)> 3 spray pattern (60-274)> 8 pattern spray head: FLAT, SHOWER, MIST, CONE, VERTICAL, JET, RINSE, CENTER (60-275/276)> High pressure max 100 psi (60-277)
    atribut:
    • Outside Diameter (inch): 3/4
  12. Thor Nylon Hammer Wood Handle (Martil / Palu)
    Mulai

    Rp719.900

    Thor Nylon Hammer Wood Handle (Martil / Palu)
    Deskripsi:
    Chrome plated head with two screw on nylon striking faces. Wood Handle.
    atribut:
    • Face Material: Nylon
    • Shaft Material: Wood
    • Type: Hammer
    • Special Features: Replaceable Strike Faces
    • Face Hardness: Hard
  13. Kenmaster Botol Penyemprot Air
    Rating:
    100% of 100
    (4)
    Mulai

    Rp4.900

  14. monotaro Garden Spray (Alat Semprot)
    Mulai

    Rp269.900

    monotaro Garden Spray (Alat Semprot)
    Deskripsi:
    Produk ini juga sering disebut dengan Mesin Semprot Tanaman
    atribut:
    • Material: (Body) PE, (Nozzle) Glass fiber, (Other) PP
    • Type: Accumulator
    • Hose Length (mm): approx. 1000
    • Main Uses: gardening
    • Corresponding solution: Drug / water
    • Dimensions (mm): approx. 460
    • Mass (kg): approx. 1.33
    • Model : Shoulder type
    • Nozzle: One head
    • Nozzle Length (mm): approx. 575
    • Tank Capacity (L) : 7
  15. TRUSCO Nozzle Air Duster Standard (Nosel Udara)
    65%
    Mulai

    Rp95.900

    TRUSCO Nozzle Air Duster Standard (Nosel Udara)
    Deskripsi:
    33
    atribut:
    • Nozzle Opening Diameter (mm): 2
    • Nozzle Attachment Port: G1/8
Daftar Harga karcher gun Terbaru October 2026
KARCHER HOME & GARDEN Spray Gun (Spray Gun)Rp139.900
KARCHER HOME & GARDEN Spray GunRp269.900
KARCHER HOME & GARDEN Pembersih Bertekanan TinggiRp1.799.900
monotaro Semprotan AirRp87.900
C-Mart Gun Nozzle With Standard Hose Connector (Kepala Semprotan Air)Rp109.900
KARCHER HOME & GARDEN Faucet AdapterRp39.900
KARCHER HOME & GARDEN Universal Hose Connector (Sambungan Selang Vacuum)Rp69.900
KARCHER HOME & GARDEN High Pressure Hose Kit (Kit Selang Tekanan Tinggi)Rp519.900
KAKUDAI Hose NozzleRp239.900
Takagi Water Sprinkling Nozzle (Semprotan Air)Rp209.900

Data diperbarui pada 11/10/2026 (Harga belum termasuk PPN)